Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Roller, Flanged, Eccentric, 2 In.

  • Mfr # FCR-2-E

  • Zoro # G4414724


product price: $83.89
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat Flanged
Face Design
Plain
Roller Dia.
2 in
Roller Width
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR-2-E
Zoro #
G4414724
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
2 in
Roller Width
1 11/16 in
Stud Dia.
0.875 in
Stud Length
2 in
Roller Dia. (In.)
2.000
Stud Dia. (In.)
0.875
Thread Length (In.)
1.125 in
Thread Size
7/8-14
Roller Width (In.)
1.6875
Stud Length (In.)
2.000
Flange Thickness
0.59 in
Stud Thread Length
1 1/8 in
Stud Diameter
7/8 in
Hex Drive Size
5/16 in
Stud Thread Size
7/8"-14
Flange Diameter
2.69 in
Overall Length
3 3/4 in
Roller Diameter
2 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat Flanged
Face Design
Plain
Stud Type
Eccentric
Static Load Capacity (Lb.)
2,000 lb
Number of Bearings
1
Stud Material
Alloy Steel
Type
Stud
Bearing Material
Alloy Steel
Dynamic Load Capacity (Lb.)
3,490 lb
Item
Track Roller
Bearing Type
Ball
Roller Material
Alloy Steel
Roller Type
Flanged, Eccentric
Agency Compliance
ABMA
System of Measurement
Inch
Dynamic Radial Load Capacity
3,490 lbf
Drive Type
None
Duty Type
Heavy
Static Radial Load Capacity
2,000 lbf
Features
Designed to Handle Both Axial and Radial Loads
Roller Material Grade
52100
Static Axial Load Capacity
2,000 lbf
Minimum Temperature
-30 Degrees F
Lube Port Location
Roller Head, Stud End, Stud Side
Roller Head Type
Flanged
Rolling Element Rows
1
Bearing Material Grade
AISI 52100
Drive Location
Stud
Closure
Open
Load Direction
Radial
Maximum Temperature
250 Degrees F
Standards
ABMA

Description

Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 3 3/4 in, Roller Diameter 2 in, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 1 11/16 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 7/8 In.-14, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Drive Location Stud, Dynamic Radial Load Capacity 3,490 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.