Zoro Homepage

Track Roller, Flanged, Eccentric, 4 In.

  • Mfr # FCR-4-E

  • Zoro # G4414785


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat Flanged
Face Design
Plain
Roller Dia.
4 in
Roller Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR-4-E
Zoro #
G4414785
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
4 in
Roller Width
2 in
Stud Dia.
1.25 in
Stud Length
2 3/4 in
Stud Length (In.)
2.750
Thread Length (In.)
1.75 in
Stud Dia. (In.)
1.250
Roller Dia. (In.)
4.000
Roller Width (In.)
2.0000
Thread Size
1-1/4-12
Flange Thickness
0.59 in
Stud Thread Length
1 3/4 in
Flange Diameter
4.94 in
Stud Thread Size
1 1/4"-12
Stud Diameter
1 1/4 in
Roller Diameter
4 in
Overall Length
4 13/16 in
Hex Drive Size
1/2 in

Description

Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 4 13/16 in, Roller Diameter 4 in, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 2 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Tapered Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.