Track Roller, Flat Head Type, 2 3/4 in L
Mfr # HR-1-7/8-XB-SS
Zoro # G907200159
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Roller Style
Heavy Stud
Face Design
Hex Socket
Roller Width
1 in
Stud Length
1 3/4 in
Stud Type
Concentric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HR-1-7/8-XB-SS
Zoro #
G907200159
UPC #
-
Country of Origin
Multiple
Dimensions
Roller Width
1 in
Stud Length
1 3/4 in
Hex Drive Size
5/16 in
Stud Thread Length
7/8 in
Roller Diameter
1 7/8 in
Stud Diameter
1 in
Stud Thread Size
1"-14
Overall Length
2 3/4 in
Description
Track Roller, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 2 3/4 in, Roller Diameter 1 7/8 in, Roller Head Type Flat, Roller Material Stainless Steel, Roller Width 1 in, Rolling Element Rows 1, Stud Material Stainless Steel, Stud Thread Size 1 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Drive Location Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.