Zoro Homepage

Track Roller, Flat Head Type, 2 in L

  • Mfr # HR-1-1/4-XB-SS-FG

  • Zoro # G307200094


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Face Design
Hex Socket
Roller Width
3/4 in
Stud Length
1 1/4 in
Stud Type
Concentric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-1-1/4-XB-SS-FG
Zoro #
G307200094
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Width
3/4 in
Stud Length
1 1/4 in
Stud Thread Size
3/4"-16
Roller Diameter
1 1/4 in
Hex Drive Size
1/4 in
Stud Thread Length
5/8 in
Stud Diameter
3/4 in
Overall Length
2 in

Description

Track Roller, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 2 in, Roller Diameter 1 1/4 in, Roller Head Type Flat, Roller Material Stainless Steel, Roller Width 3/4 in, Rolling Element Rows 1, Stud Material Stainless Steel, Stud Thread Size 3/4 In.-16, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Drive Location Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.