Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Roller, Flat Head Type, 3 1/4 in L

  • Mfr # HR-2-XB-SS

  • Zoro # G407200048


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Face Design
Hex Socket
Roller Width
1 1/4 in
Stud Length
2 in
Stud Type
Concentric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-2-XB-SS
Zoro #
G407200048
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Width
1 1/4 in
Stud Length
2 in
Stud Thread Length
1 in
Roller Diameter
2 in
Hex Drive Size
7/16 in
Stud Diameter
1 1/8 in
Stud Thread Size
1-1/8"-12
Overall Length
3 1/4 in

Details

Roller Style
Heavy Stud
Face Design
Hex Socket
Stud Type
Concentric
Stud Material
Stainless Steel
Bearing Type
Needle Roller
Item
Track Roller
Roller Material
Stainless Steel
Drive Type
Hex Socket
Drive Location
Head
Lubrication Openings
Oiler Hole
Self Lubricating Bearing
Yes
System of Measurement
Inch
Duty Type
Heavy
Features
Choice of Non-Crowned or Crowned Outer Race, Rollers and Outer Races are Identical to the Standard CR Series, The HR Series Have a Larger Diameter Stud and are Recommended for Applications with High Running Loads and/or Heavy Shocks
Standards
AS 9100, ISO 9001
Roller Head Type
Flat
Lube Port Location
Stud End, Stud Side
Load Direction
Radial
Rolling Element Rows
1
Closure
Double Sealed

Description

Track Roller, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 3 1/4 in, Roller Diameter 2 in, Roller Head Type Flat, Roller Material Stainless Steel, Roller Width 1 1/4 in, Rolling Element Rows 1, Stud Material Stainless Steel, Stud Thread Size 1-1/8 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Drive Location Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.