Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Roller, Stud, Eccentric, 1-1/2 In.

  • Mfr # PCR-1-1/2-E

  • Zoro # G4415284


product price: $65.59
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Plain
Roller Dia.
1.5 in
Roller Width
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCR-1-1/2-E
Zoro #
G4415284
UPC #
651041185050
Country of Origin
Multiple

Dimensions

Roller Dia.
1.5 in
Roller Width
1 3/16 in
Stud Dia.
0.625 in
Stud Length
1 1/2 in
Roller Dia. (In.)
1.500
Stud Length (In.)
1.500
Thread Size
5/8-18
Roller Width (In.)
1.1870
Stud Dia. (In.)
0.625
Thread Length (In.)
0.75 in
Stud Diameter
5/8 in
Roller Diameter
1 1/2 in
Overall Length
2 3/4 in
Stud Thread Size
5/8"-18
Stud Thread Length
3/4 in
Hex Drive Size
5/16 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Plain
Stud Type
Eccentric
Type
Stud
Stud Material
Alloy Steel
Bearing Material
Alloy Steel
Roller Type
Plain, Eccentric
Roller Material
Alloy Steel
Number of Bearings
1
Static Load Capacity (Lb.)
1,370 lb
Item
Track Roller
Agency Compliance
ABMA
Bearing Type
Ball
Dynamic Load Capacity (Lb.)
2,520 lb
Static Radial Load Capacity
1,370 lbf
Lube Port Location
Roller Head, Stud End, Stud Side
Load Direction
Radial
Static Axial Load Capacity
1,370 lbf
Closure
Open
Features
Designed to Handle Both Axial and Radial Loads
Roller Material Grade
52100
System of Measurement
Inch
Duty Type
Heavy
Drive Type
None
Rolling Element Rows
1
Drive Location
Stud
Minimum Temperature
-30 Degrees F
Dynamic Radial Load Capacity
2,520 lbf
Standards
ABMA
Maximum Temperature
250 Degrees F
Bearing Material Grade
AISI 52100
Roller Head Type
Flat

Description

Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 2 3/4 in, Roller Diameter 1 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 3/16 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 5/8 In.-18, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Drive Location Stud, Dynamic Radial Load Capacity 2,520 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.