Zoro Homepage

Track Roller, Stud, Eccentric, 1-3/4 In.

  • Mfr # PCR-1-3/4-E

  • Zoro # G4415293


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Plain
Roller Dia.
1.75 in
Roller Width
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR-1-3/4-E
Zoro #
G4415293
UPC #
651041185067
Country of Origin
Multiple

Dimensions

Roller Dia.
1.75 in
Roller Width
1 3/16 in
Stud Dia.
0.75 in
Stud Length
1 3/4 in
Thread Size
3/4-16
Stud Dia. (In.)
0.750
Roller Dia. (In.)
1.750
Stud Length (In.)
1.750
Thread Length (In.)
0.875 in
Roller Width (In.)
1.1870
Overall Length
3 in
Hex Drive Size
5/16 in
Roller Diameter
1 3/4 in
Stud Thread Length
7/8 in
Stud Diameter
3/4 in
Stud Thread Size
3/4"-16

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Plain
Stud Type
Eccentric
Bearing Type
Ball
Bearing Material
Alloy Steel
Roller Type
Plain, Eccentric
Item
Track Roller
Number of Bearings
1
Dynamic Load Capacity (Lb.)
2,520 lb
Static Load Capacity (Lb.)
1,370 lb
Agency Compliance
ABMA
Type
Stud
Stud Material
Alloy Steel
Roller Material
Alloy Steel
Bearing Material Grade
AISI 52100
Static Radial Load Capacity
1,370 lbf
Drive Location
Stud
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Dynamic Radial Load Capacity
2,520 lbf
Roller Material Grade
52100
Standards
ABMA
Roller Head Type
Flat
Duty Type
Heavy
Minimum Temperature
-30 Degrees F
Drive Type
None
Closure
Open
Features
Designed to Handle Both Axial and Radial Loads
Rolling Element Rows
1
Static Axial Load Capacity
1,370 lbf
Load Direction
Radial
Lube Port Location
Roller Head, Stud End, Stud Side

Description

Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 3 in, Roller Diameter 1 3/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 3/16 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 3/4 In.-16, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Drive Location Stud, Dynamic Radial Load Capacity 2,520 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.