Zoro Homepage

Track Roller, Stud, Eccentric, 2-1/2 In.

  • Mfr # PCR-2-1/2-E

  • Zoro # G4415311


product price: $93.85
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Plain
Roller Dia.
2.5 in
Roller Width
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR-2-1/2-E
Zoro #
G4415311
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
2.5 in
Roller Width
1 11/16 in
Stud Dia.
1 in
Stud Length
2 1/4 in
Roller Dia. (In.)
2.500
Thread Size
1-14
Stud Length (In.)
2.250
Stud Dia. (In.)
1.000
Roller Width (In.)
1.6870
Thread Length (In.)
1.5 in
Overall Length
4 in
Hex Drive Size
7/16 in
Stud Thread Length
1 1/2 in
Roller Diameter
2 1/2 in
Stud Thread Size
1"-14
Stud Diameter
1 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Plain
Stud Type
Eccentric
Agency Compliance
ABMA
Roller Type
Plain, Eccentric
Number of Bearings
1
Static Load Capacity (Lb.)
3,120 lb
Item
Track Roller
Bearing Type
Ball
Stud Material
Alloy Steel
Roller Material
Alloy Steel
Dynamic Load Capacity (Lb.)
5,120 lb
Type
Stud
Bearing Material
Alloy Steel
Features
Designed to Handle Both Axial and Radial Loads
Load Direction
Radial
Closure
Open
Duty Type
Heavy
Static Axial Load Capacity
3,120 lbf
Drive Location
Stud
Static Radial Load Capacity
3,120 lbf
Minimum Temperature
-30 Degrees F
Bearing Material Grade
AISI 52100
Lube Port Location
Roller Head, Stud End, Stud Side
Roller Head Type
Flat
System of Measurement
Inch
Dynamic Radial Load Capacity
5,120 lbf
Rolling Element Rows
1
Standards
ABMA
Roller Material Grade
52100
Maximum Temperature
250 Degrees F
Drive Type
None

Description

Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 4 in, Roller Diameter 2 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 11/16 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 1 In.-14, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Drive Location Stud, Dynamic Radial Load Capacity 5,120 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.