Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Roller, Stud, Eccentric, 2-1/4 In.

  • Mfr # PCR-2-1/4-E

  • Zoro # G4415302


product price: $86.29
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Plain
Roller Dia.
2.25 in
Roller Width
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR-2-1/4-E
Zoro #
G4415302
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
2.25 in
Roller Width
1 11/16 in
Stud Dia.
0.875 in
Stud Length
2 in
Roller Dia. (In.)
2.250
Roller Width (In.)
1.6870
Stud Length (In.)
2.000
Thread Length (In.)
1.125 in
Thread Size
7/8-14
Stud Dia. (In.)
0.875
Stud Thread Length
1 1/8 in
Stud Diameter
7/8 in
Hex Drive Size
5/16 in
Overall Length
3 3/4 in
Stud Thread Size
7/8"-14
Roller Diameter
2 1/4 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Plain
Stud Type
Eccentric
Number of Bearings
1
Item
Track Roller
Static Load Capacity (Lb.)
2,000 lb
Bearing Material
Alloy Steel
Bearing Type
Ball
Roller Material
Alloy Steel
Agency Compliance
ABMA
Stud Material
Alloy Steel
Type
Stud
Dynamic Load Capacity (Lb.)
3,490 lb
Roller Type
Plain, Eccentric
Closure
Open
Minimum Temperature
-30 Degrees F
Dynamic Radial Load Capacity
3,490 lbf
Duty Type
Heavy
Load Direction
Radial
Bearing Material Grade
AISI 52100
Roller Material Grade
52100
Features
Designed to Handle Both Axial and Radial Loads
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Static Axial Load Capacity
2,000 lbf
Static Radial Load Capacity
2,000 lbf
Roller Head Type
Flat
Drive Location
Stud
Lube Port Location
Roller Head, Stud End, Stud Side
Standards
ABMA
Rolling Element Rows
1
Drive Type
None

Description

Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 3 3/4 in, Roller Diameter 2 1/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 11/16 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 7/8 In.-14, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Drive Location Stud, Dynamic Radial Load Capacity 3,490 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.