Zoro Homepage

Track Roller, Stud, Eccentric, 2 In.

  • Mfr # PCR-2-E

  • Zoro # G4464336


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Plain
Roller Dia.
2 in
Roller Width
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR-2-E
Zoro #
G4464336
UPC #
651041165205
Country of Origin
Multiple

Dimensions

Roller Dia.
2 in
Roller Width
1 11/16 in
Stud Dia.
0.875 in
Stud Length
2 in
Roller Dia. (In.)
2.000
Thread Length (In.)
1.125 in
Thread Size
7/8-14
Stud Length (In.)
2.000
Roller Width (In.)
1.6870
Stud Dia. (In.)
0.875
Stud Thread Size
7/8"-14
Overall Length
3 3/4 in
Stud Thread Length
1 1/8 in
Hex Drive Size
5/16 in
Roller Diameter
2 in
Stud Diameter
7/8 in

Description

Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 3 3/4 in, Roller Diameter 2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 11/16 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 7/8 In.-14, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Drive Location Stud, Dynamic Radial Load Capacity 3,490 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.