Zoro Homepage

Track Roller, Stud, Eccentric, 4 In.

  • Mfr # PCR-4-E

  • Zoro # G4415354


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Plain
Roller Dia.
4 in
Roller Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR-4-E
Zoro #
G4415354
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
4 in
Roller Width
2 in
Stud Dia.
1.25 in
Stud Length
2 3/4 in
Roller Dia. (In.)
4.000
Stud Dia. (In.)
1.250
Stud Length (In.)
2.750
Thread Size
1-1/4-12
Thread Length (In.)
1.75 in
Roller Width (In.)
2.0000
Stud Diameter
1 1/4 in
Stud Thread Size
1 1/4"-12
Roller Diameter
4 in
Overall Length
4 13/16 in
Hex Drive Size
1/2 in
Stud Thread Length
1 3/4 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Plain
Stud Type
Eccentric
Item
Track Roller
Bearing Type
Tapered Roller
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
14,300 lb
Type
Stud
Number of Bearings
1
Roller Type
Plain, Eccentric
Roller Material
Alloy Steel
Bearing Material
Alloy Steel
Static Load Capacity (Lb.)
16,000 lb
Stud Material
Alloy Steel
Lube Port Location
Roller Head, Stud End, Stud Side
Drive Type
None
Duty Type
Heavy
Roller Material Grade
52100
Drive Location
Stud
System of Measurement
Inch
Features
Designed to Handle Both Axial and Radial Loads
Minimum Temperature
-30 Degrees F
Load Direction
Radial
Standards
ABMA
Maximum Temperature
250 Degrees F
Static Axial Load Capacity
16,000 lbf
Static Radial Load Capacity
16,000 lbf
Rolling Element Rows
1
Closure
Open
Bearing Material Grade
AISI 52100
Dynamic Radial Load Capacity
14,300 lbf
Roller Head Type
Flat

Description

Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 4 13/16 in, Roller Diameter 4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 2 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Tapered Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.