Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Roller, Stud, Flanged, Dia. 1-1/8 In.

  • Mfr # FCR-1-1/8

  • Zoro # G4414961


product price: $39.89
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat Flanged
Face Design
Plain
Roller Dia.
1.125 in
Roller Width
27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR-1-1/8
Zoro #
G4414961
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.125 in
Roller Width
27/32 in
Stud Dia.
0.437 in
Stud Length
1 in
Roller Dia. (In.)
1.125
Stud Length (In.)
1.000
Thread Length (In.)
0.5 in
Stud Dia. (In.)
0.437
Thread Size
7/16-20
Roller Width (In.)
0.7813
Roller Diameter
1 1/8 in
Stud Thread Length
1/2 in
Stud Diameter
27/64 in
Overall Length
2 1/32 in
Hex Drive Size
3/16 in
Stud Thread Size
7/16"-20
Flange Diameter
1.5 in
Flange Thickness
0.22 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat Flanged
Face Design
Plain
Stud Type
Concentric
Roller Type
Flanged
Roller Material
Alloy Steel
Static Load Capacity (Lb.)
230 lb
Dynamic Load Capacity (Lb.)
630 lb
Type
Stud
Agency Compliance
ABMA
Bearing Material
Alloy Steel
Number of Bearings
1
Bearing Type
Ball
Stud Material
Alloy Steel
Item
Track Roller
Drive Location
Stud
System of Measurement
Inch
Static Axial Load Capacity
230 lbf
Roller Head Type
Flanged
Dynamic Radial Load Capacity
630 lbf
Closure
Open
Duty Type
Heavy
Static Radial Load Capacity
230 lbf
Minimum Temperature
-30 Degrees F
Standards
ABMA
Bearing Material Grade
AISI 52100
Features
Designed to Handle Both Axial and Radial Loads
Maximum Temperature
250 Degrees F
Rolling Element Rows
1
Roller Material Grade
52100
Drive Type
None
Load Direction
Radial

Description

Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 2 1/32 in, Roller Diameter 1 1/8 in, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 27/32 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 7/16 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Drive Location Stud, Dynamic Radial Load Capacity 630 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.