Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Roller, Stud, Flanged, Dia. 1-3/8 In.

  • Mfr # FCR-1-3/8

  • Zoro # G4414986


product price: $39.75
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat Flanged
Face Design
Plain
Roller Dia.
1.375 in
Roller Width
27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR-1-3/8
Zoro #
G4414986
UPC #
651041236042
Country of Origin
Multiple

Dimensions

Roller Dia.
1.375 in
Roller Width
27/32 in
Stud Dia.
0.5 in
Stud Length
1 1/4 in
Stud Dia. (In.)
0.500
Roller Dia. (In.)
1.375
Roller Width (In.)
0.8438
Thread Length (In.)
0.625 in
Stud Length (In.)
1.250
Thread Size
1/2-20
Overall Length
2 5/32 in
Flange Diameter
1.69 in
Roller Diameter
1 3/8 in
Stud Thread Size
1/2"-20
Flange Thickness
0.22 in
Hex Drive Size
5/16 in
Stud Diameter
1/2 in
Stud Thread Length
5/8 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat Flanged
Face Design
Plain
Stud Type
Concentric
Bearing Type
Ball
Stud Material
Alloy Steel
Number of Bearings
1
Roller Material
Alloy Steel
Static Load Capacity (Lb.)
600 lb
Roller Type
Flanged
Item
Track Roller
Agency Compliance
ABMA
Type
Stud
Bearing Material
Alloy Steel
Dynamic Load Capacity (Lb.)
1,350 lb
System of Measurement
Inch
Standards
ABMA
Drive Type
None
Duty Type
Heavy
Roller Material Grade
52100
Static Axial Load Capacity
600 lbf
Closure
Open
Load Direction
Radial
Dynamic Radial Load Capacity
1,350 lbf
Drive Location
Stud
Roller Head Type
Flanged
Rolling Element Rows
1
Bearing Material Grade
AISI 52100
Static Radial Load Capacity
600 lbf
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Features
Designed to Handle Both Axial and Radial Loads

Description

Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 2 5/32 in, Roller Diameter 1 3/8 in, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 27/32 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 1/2 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Drive Location Stud, Dynamic Radial Load Capacity 1,350 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.