Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Roller, Stud, Flanged, Dia. 3-1/2 In.

  • Mfr # FCR-3-1/2

  • Zoro # G4415074


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat Flanged
Face Design
Plain
Roller Dia.
3.5 in
Roller Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR-3-1/2
Zoro #
G4415074
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
3.5 in
Roller Width
2 in
Stud Dia.
1.25 in
Stud Length
2 3/4 in
Roller Width (In.)
2.0000
Thread Size
1-1/4-12
Thread Length (In.)
1.75 in
Roller Dia. (In.)
3.500
Stud Dia. (In.)
1.250
Stud Length (In.)
2.750
Hex Drive Size
1/2 in
Overall Length
4 13/16 in
Roller Diameter
3 1/2 in
Flange Diameter
4.44 in
Stud Diameter
1 1/4 in
Stud Thread Size
1 1/4"-12
Flange Thickness
0.59 in
Stud Thread Length
1 3/4 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat Flanged
Face Design
Plain
Stud Type
Concentric
Dynamic Load Capacity (Lb.)
14,300 lb
Number of Bearings
1
Bearing Type
Tapered Roller
Roller Type
Flanged
Bearing Material
Alloy Steel
Agency Compliance
ABMA
Static Load Capacity (Lb.)
16,000 lb
Stud Material
Alloy Steel
Roller Material
Alloy Steel
Item
Track Roller
Type
Stud
Drive Location
Stud
Standards
ABMA
Features
Designed to Handle Both Axial and Radial Loads
Duty Type
Heavy
Static Axial Load Capacity
16,000 lbf
Bearing Material Grade
AISI 52100
Load Direction
Radial
Dynamic Radial Load Capacity
14,300 lbf
Roller Material Grade
52100
Static Radial Load Capacity
16,000 lbf
Roller Head Type
Flanged
Minimum Temperature
-30 Degrees F
System of Measurement
Inch
Closure
Open
Drive Type
None
Maximum Temperature
250 Degrees F
Rolling Element Rows
1

Description

Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 4 13/16 in, Roller Diameter 3 1/2 in, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 2 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Tapered Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.