Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Roller, Stud, Flanged, Dia. 4 In.

  • Mfr # FCR-4

  • Zoro # G4415083


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat Flanged
Face Design
Plain
Roller Dia.
4 in
Roller Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR-4
Zoro #
G4415083
UPC #
651041149304
Country of Origin
Multiple

Dimensions

Roller Dia.
4 in
Roller Width
2 in
Stud Dia.
1.25 in
Stud Length
2 3/4 in
Stud Dia. (In.)
1.250
Stud Length (In.)
2.750
Roller Dia. (In.)
4.000
Thread Length (In.)
1.75 in
Thread Size
1-1/4-12
Roller Width (In.)
2.0000
Hex Drive Size
1/2 in
Flange Diameter
4.94 in
Overall Length
4 13/16 in
Stud Thread Length
1 3/4 in
Roller Diameter
4 in
Flange Thickness
0.59 in
Stud Thread Size
1 1/4"-12
Stud Diameter
1 1/4 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat Flanged
Face Design
Plain
Stud Type
Concentric
Bearing Type
Tapered Roller
Roller Material
Alloy Steel
Stud Material
Alloy Steel
Type
Stud
Number of Bearings
1
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
14,300 lb
Static Load Capacity (Lb.)
16,000 lb
Bearing Material
Alloy Steel
Item
Track Roller
Roller Type
Flanged
Features
Designed to Handle Both Axial and Radial Loads
Drive Type
None
Static Radial Load Capacity
16,000 lbf
Dynamic Radial Load Capacity
14,300 lbf
Duty Type
Heavy
Rolling Element Rows
1
Load Direction
Radial
Minimum Temperature
-30 Degrees F
Static Axial Load Capacity
16,000 lbf
Drive Location
Stud
Closure
Open
System of Measurement
Inch
Standards
ABMA
Bearing Material Grade
AISI 52100
Roller Head Type
Flanged
Roller Material Grade
52100
Maximum Temperature
250 Degrees F

Description

Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 4 13/16 in, Roller Diameter 4 in, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 2 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Tapered Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.