Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Roller, Stud, Flanged, Dia. 6 In.

  • Mfr # FCR-6

  • Zoro # G7828965


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat Flanged
Face Design
Plain
Roller Dia.
6 in
Roller Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR-6
Zoro #
G7828965
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
6 in
Roller Width
3 in
Stud Dia.
2.5 in
Stud Length
5 1/2 in
Stud Length (In.)
5.500
Stud Dia. (In.)
2.500
Thread Length (In.)
3.25 in
Roller Width (In.)
3.0000
Thread Size
2-1/2-12
Roller Dia. (In.)
6.000
Overall Length
8 9/16 in
Stud Thread Size
2 1/2"-12
Roller Diameter
6 in
Flange Diameter
6.94 in
Stud Diameter
2 1/2 in
Hex Drive Size
5/8 in
Stud Thread Length
3 1/4 in
Flange Thickness
0.72 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat Flanged
Face Design
Plain
Stud Type
Concentric
Static Load Capacity (Lb.)
62,000 lb
Roller Material
Alloy Steel
Agency Compliance
ABMA
Bearing Type
Tapered Roller
Dynamic Load Capacity (Lb.)
35,800 lb
Type
Stud
Stud Material
Alloy Steel
Item
Track Roller
Bearing Material
Alloy Steel
Roller Type
Flanged
Number of Bearings
1
Roller Head Type
Flanged
Static Radial Load Capacity
62,000 lbf
Drive Type
None
Rolling Element Rows
1
Standards
ABMA
Duty Type
Heavy
Dynamic Radial Load Capacity
35,800 lbf
Minimum Temperature
-30 Degrees F
Roller Material Grade
52100
Bearing Material Grade
AISI 52100
Maximum Temperature
250 Degrees F
Closure
Open
System of Measurement
Inch
Load Direction
Radial
Features
Designed to Handle Both Axial and Radial Loads
Static Axial Load Capacity
62,000 lbf
Drive Location
Stud

Description

Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 8 9/16 in, Roller Diameter 6 in, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 3 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 2 1/2 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Tapered Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.