Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Roller, Stud, Roller Dia. 1-1/8 In.

  • Mfr # PCR-1-1/8

  • Zoro # G4414261


product price: $40.19
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Plain
Roller Dia.
1.125 in
Roller Width
25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR-1-1/8
Zoro #
G4414261
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.125 in
Roller Width
25/32 in
Stud Dia.
0.437 in
Stud Length
1 in
Roller Width (In.)
0.7813
Roller Dia. (In.)
1.125
Thread Length (In.)
0.5 in
Thread Size
7/16-20
Stud Dia. (In.)
0.437
Stud Length (In.)
1.000
Stud Thread Size
7/16"-20
Stud Diameter
27/64 in
Stud Thread Length
1/2 in
Hex Drive Size
3/16 in
Roller Diameter
1 1/8 in
Overall Length
1 27/32 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Plain
Stud Type
Concentric
Dynamic Load Capacity (Lb.)
630 lb
Stud Material
Alloy Steel
Roller Type
Plain
Item
Track Roller
Agency Compliance
ABMA
Type
Stud
Bearing Material
Alloy Steel
Number of Bearings
1
Bearing Type
Ball
Static Load Capacity (Lb.)
230 lb
Roller Material
Alloy Steel
Closure
Open
Bearing Material Grade
AISI 52100
Standards
ABMA
Drive Type
None
Drive Location
Stud
Roller Material Grade
52100
Rolling Element Rows
1
Minimum Temperature
-30 Degrees F
System of Measurement
Inch
Static Radial Load Capacity
230 lbf
Maximum Temperature
250 Degrees F
Duty Type
Heavy
Features
PCR Series Bearings are Designed to Handle Both Axial and Radial Loads by Using Tapered Roller Bearings or Deep Groove Ball Bearings
Roller Head Type
Flat
Load Direction
Radial
Static Axial Load Capacity
230 lbf
Dynamic Radial Load Capacity
630 lbf

Description

Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 1 27/32 in, Roller Diameter 1 1/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 25/32 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 7/16 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Drive Location Stud, Dynamic Radial Load Capacity 630 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.