Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Roller, Stud, Roller Dia. 1-3/4 In.

  • Mfr # PCR-1-3/4

  • Zoro # G4417612


product price: $49.99
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Plain
Roller Dia.
1.75 in
Roller Width
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR-1-3/4
Zoro #
G4417612
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.75 in
Roller Width
1 3/16 in
Stud Dia.
0.75 in
Stud Length
1 3/4 in
Stud Length (In.)
1.750
Thread Size
3/4-16
Stud Dia. (In.)
0.750
Roller Width (In.)
1.1870
Thread Length (In.)
0.875 in
Roller Dia. (In.)
1.750
Stud Diameter
3/4 in
Stud Thread Size
3/4"-16
Roller Diameter
1 3/4 in
Overall Length
3 in
Hex Drive Size
5/16 in
Stud Thread Length
7/8 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Plain
Stud Type
Concentric
Roller Type
Plain
Bearing Material
Alloy Steel
Static Load Capacity (Lb.)
1,370 lb
Number of Bearings
1
Dynamic Load Capacity (Lb.)
2,520 lb
Bearing Type
Ball
Roller Material
Alloy Steel
Item
Track Roller
Stud Material
Alloy Steel
Agency Compliance
ABMA
Type
Stud
Rolling Element Rows
1
Roller Material Grade
52100
Features
PCR Series Bearings are Designed to Handle Both Axial and Radial Loads by Using Tapered Roller Bearings or Deep Groove Ball Bearings
Closure
Open
Static Axial Load Capacity
1,370 lbf
Duty Type
Heavy
Minimum Temperature
-30 Degrees F
Drive Type
None
Standards
ABMA
Load Direction
Radial
Bearing Material Grade
AISI 52100
Dynamic Radial Load Capacity
2,520 lbf
Maximum Temperature
250 Degrees F
Drive Location
Stud
Roller Head Type
Flat
System of Measurement
Inch
Static Radial Load Capacity
1,370 lbf

Description

Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 3 in, Roller Diameter 1 3/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 3/16 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 3/4 In.-16, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Drive Location Stud, Dynamic Radial Load Capacity 2,520 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.