Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Roller, Stud, Roller Dia. 1 In.

  • Mfr # PCR-1

  • Zoro # G4414252


product price: $43.19
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Plain
Roller Dia.
1 in
Roller Width
25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCR-1
Zoro #
G4414252
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1 in
Roller Width
25/32 in
Stud Dia.
0.437 in
Stud Length
1 in
Thread Length (In.)
0.5 in
Roller Width (In.)
0.7813
Roller Dia. (In.)
1.000
Thread Size
7/16-20
Stud Dia. (In.)
0.437
Stud Length (In.)
1.000
Roller Diameter
1 in
Hex Drive Size
3/16 in
Overall Length
1 27/32 in
Stud Diameter
27/64 in
Stud Thread Size
7/16"-20
Stud Thread Length
1/2 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Plain
Stud Type
Concentric
Roller Type
Plain
Stud Material
Alloy Steel
Number of Bearings
1
Bearing Type
Ball
Agency Compliance
ABMA
Static Load Capacity (Lb.)
230 lb
Dynamic Load Capacity (Lb.)
630 lb
Item
Track Roller
Roller Material
Alloy Steel
Type
Stud
Bearing Material
Alloy Steel
Static Radial Load Capacity
230 lbf
Roller Material Grade
52100
Drive Location
Stud
System of Measurement
Inch
Standards
ABMA
Minimum Temperature
-30 Degrees F
Duty Type
Heavy
Bearing Material Grade
AISI 52100
Load Direction
Radial
Closure
Open
Drive Type
None
Static Axial Load Capacity
230 lbf
Dynamic Radial Load Capacity
630 lbf
Features
PCR Series Bearings are Designed to Handle Both Axial and Radial Loads by Using Tapered Roller Bearings or Deep Groove Ball Bearings
Roller Head Type
Flat
Maximum Temperature
250 Degrees F
Rolling Element Rows
1

Description

Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 1 27/32 in, Roller Diameter 1 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 25/32 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 7/16 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Drive Location Stud, Dynamic Radial Load Capacity 630 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.