Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Roller, Stud, Roller Dia. 2-1/2 In.

  • Mfr # PCR-2-1/2

  • Zoro # G4414322


product price: $75.35
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Plain
Roller Dia.
2.5 in
Roller Width
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCR-2-1/2
Zoro #
G4414322
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
2.5 in
Roller Width
1 11/16 in
Stud Dia.
1 in
Stud Length
2 1/4 in
Thread Size
1-14
Roller Width (In.)
1.6870
Roller Dia. (In.)
2.500
Thread Length (In.)
1.5 in
Stud Length (In.)
2.250
Stud Dia. (In.)
1.000
Overall Length
4 in
Stud Diameter
1 in
Roller Diameter
2 1/2 in
Stud Thread Length
1 1/2 in
Hex Drive Size
7/16 in
Stud Thread Size
1"-14

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Plain
Stud Type
Concentric
Roller Type
Plain
Type
Stud
Bearing Material
Alloy Steel
Item
Track Roller
Stud Material
Alloy Steel
Dynamic Load Capacity (Lb.)
5,120 lb
Static Load Capacity (Lb.)
3,120 lb
Agency Compliance
ABMA
Bearing Type
Ball
Roller Material
Alloy Steel
Number of Bearings
1
System of Measurement
Inch
Roller Material Grade
52100
Bearing Material Grade
AISI 52100
Maximum Temperature
250 Degrees F
Static Axial Load Capacity
3,120 lbf
Drive Type
None
Dynamic Radial Load Capacity
5,120 lbf
Load Direction
Radial
Closure
Open
Duty Type
Heavy
Features
PCR Series Bearings are Designed to Handle Both Axial and Radial Loads by Using Tapered Roller Bearings or Deep Groove Ball Bearings
Rolling Element Rows
1
Standards
ABMA
Minimum Temperature
-30 Degrees F
Roller Head Type
Flat
Static Radial Load Capacity
3,120 lbf
Drive Location
Stud

Description

Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 4 in, Roller Diameter 2 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 11/16 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 1 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Drive Location Stud, Dynamic Radial Load Capacity 5,120 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.