Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Roller, Stud, Roller Dia. 2 In.

  • Mfr # PCR-2

  • Zoro # G4414304


product price: $53.99
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Plain
Roller Dia.
2 in
Roller Width
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR-2
Zoro #
G4414304
UPC #
651041149106
Country of Origin
Multiple

Dimensions

Roller Dia.
2 in
Roller Width
1 11/16 in
Stud Dia.
0.875 in
Stud Length
2 in
Roller Dia. (In.)
2.000
Roller Width (In.)
1.6870
Stud Dia. (In.)
0.875
Stud Length (In.)
2.000
Thread Length (In.)
1.125 in
Thread Size
7/8-14
Overall Length
3 3/4 in
Roller Diameter
2 in
Stud Diameter
7/8 in
Stud Thread Size
7/8"-14
Hex Drive Size
5/16 in
Stud Thread Length
1 1/8 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Plain
Stud Type
Concentric
Bearing Type
Ball
Number of Bearings
1
Type
Stud
Dynamic Load Capacity (Lb.)
3,490 lb
Item
Track Roller
Stud Material
Alloy Steel
Static Load Capacity (Lb.)
2,000 lb
Bearing Material
Alloy Steel
Agency Compliance
ABMA
Roller Material
Alloy Steel
Roller Type
Plain
Load Direction
Radial
Maximum Temperature
250 Degrees F
Standards
ABMA
Roller Head Type
Flat
Dynamic Radial Load Capacity
3,490 lbf
Features
PCR Series Bearings are Designed to Handle Both Axial and Radial Loads by Using Tapered Roller Bearings or Deep Groove Ball Bearings
Duty Type
Heavy
Static Radial Load Capacity
2,000 lbf
Roller Material Grade
52100
Rolling Element Rows
1
Closure
Open
Minimum Temperature
-30 Degrees F
Static Axial Load Capacity
2,000 lbf
Drive Type
None
Bearing Material Grade
AISI 52100
System of Measurement
Inch
Drive Location
Stud

Description

Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 3 3/4 in, Roller Diameter 2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 11/16 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 7/8 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Drive Location Stud, Dynamic Radial Load Capacity 3,490 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.