Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Roller, Stud, Roller Dia. 3-1/4 In.

  • Mfr # PCR-3-1/4

  • Zoro # G4414943


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Plain
Roller Dia.
3.25 in
Roller Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR-3-1/4
Zoro #
G4414943
UPC #
651041149144
Country of Origin
Multiple

Dimensions

Roller Dia.
3.25 in
Roller Width
2 in
Stud Dia.
1.25 in
Stud Length
2 1/2 in
Roller Width (In.)
2.0000
Roller Dia. (In.)
3.250
Stud Dia. (In.)
1.250
Thread Size
1-1/4-12
Thread Length (In.)
1.75 in
Stud Length (In.)
2.500
Overall Length
4 9/16 in
Hex Drive Size
1/2 in
Stud Thread Size
1 1/4"-12
Roller Diameter
3 1/4 in
Stud Thread Length
1 3/4 in
Stud Diameter
1 1/4 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Plain
Stud Type
Concentric
Bearing Type
Tapered Roller
Type
Stud
Stud Material
Alloy Steel
Number of Bearings
1
Roller Material
Alloy Steel
Roller Type
Plain
Agency Compliance
ABMA
Static Load Capacity (Lb.)
16,000 lb
Dynamic Load Capacity (Lb.)
14,300 lb
Bearing Material
Alloy Steel
Item
Track Roller
Drive Location
Stud
Load Direction
Radial
Duty Type
Heavy
Standards
ABMA
Roller Head Type
Flat
Bearing Material Grade
AISI 52100
System of Measurement
Inch
Static Radial Load Capacity
16,000 lbf
Static Axial Load Capacity
16,000 lbf
Minimum Temperature
-30 Degrees F
Features
PCR Series Bearings are Designed to Handle Both Axial and Radial Loads by Using Tapered Roller Bearings or Deep Groove Ball Bearings
Dynamic Radial Load Capacity
14,300 lbf
Maximum Temperature
250 Degrees F
Rolling Element Rows
1
Roller Material Grade
52100
Drive Type
None
Closure
Open

Description

Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 4 9/16 in, Roller Diameter 3 1/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 2 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Tapered Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.