Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Roller, Stud, Roller Dia. 6 In.

  • Mfr # PCR-6

  • Zoro # G7831625


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Plain
Roller Dia.
6 in
Roller Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR-6
Zoro #
G7831625
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
6 in
Roller Width
3 in
Stud Dia.
2.5 in
Stud Length
5 1/2 in
Stud Length (In.)
5.500
Thread Length (In.)
3.25 in
Roller Width (In.)
3.0000
Stud Dia. (In.)
2.500
Thread Size
2-1/2-12
Roller Dia. (In.)
6.000
Stud Diameter
2 1/2 in
Stud Thread Length
3 1/4 in
Hex Drive Size
5/8 in
Stud Thread Size
2 1/2"-12
Roller Diameter
6 in
Overall Length
8 9/16 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Plain
Stud Type
Concentric
Bearing Type
Tapered Roller
Number of Bearings
1
Roller Type
Plain
Static Load Capacity (Lb.)
62,000 lb
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
35,800 lb
Stud Material
Alloy Steel
Bearing Material
Alloy Steel
Type
Stud
Roller Material
Alloy Steel
Item
Track Roller
Roller Head Type
Flat
Minimum Temperature
-30 Degrees F
Dynamic Radial Load Capacity
35,800 lbf
Features
PCR Series Bearings are Designed to Handle Both Axial and Radial Loads by Using Tapered Roller Bearings or Deep Groove Ball Bearings
Static Axial Load Capacity
62,000 lbf
Load Direction
Radial
Rolling Element Rows
1
Closure
Open
Drive Location
Stud
Duty Type
Heavy
Maximum Temperature
250 Degrees F
Drive Type
None
System of Measurement
Inch
Roller Material Grade
52100
Standards
ABMA
Bearing Material Grade
AISI 52100
Static Radial Load Capacity
62,000 lbf

Description

Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 8 9/16 in, Roller Diameter 6 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 3 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 2 1/2 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Tapered Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.