Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Roller, Stud, V-Groove, Dia 4-1/2 In.

  • Mfr # VCR-4-1/2

  • Zoro # G4415144


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
V-Groove
Face Design
Plain
Roller Dia.
4.5 in
Roller Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCR-4-1/2
Zoro #
G4415144
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
4.5 in
Roller Width
2 in
Stud Dia.
1.25 in
Stud Length
2 1/2 in
Stud Length (In.)
2.500
Thread Length (In.)
1.75 in
Stud Dia. (In.)
1.250
Thread Size
1-1/4-12
Roller Width (In.)
2.0000
Roller Dia. (In.)
4.500
Stud Thread Size
1 1/4"-12
Hex Drive Size
1/2 in
Stud Thread Length
1 3/4 in
Roller Diameter
4 1/2 in
Overall Length
4 9/16 in
Stud Diameter
1 1/4 in

Details

Roller Style
Heavy Stud
Roller Shape
V-Groove
Face Design
Plain
Stud Type
Concentric
Number of Bearings
1
Agency Compliance
ABMA
Bearing Material
Alloy Steel
Item
Track Roller
Roller Type
V-Groove
Roller Material
Alloy Steel
Bearing Type
Tapered Roller
Stud Material
Alloy Steel
Type
Stud
Static Load Capacity (Lb.)
16,000 lb
Dynamic Load Capacity (Lb.)
14,300 lb
Standards
ABMA
Roller Head Type
V-Groove
Drive Location
Stud
Dynamic Radial Load Capacity
14,300 lbf
Closure
Open
V-Groove Angle
90 Degrees
Rolling Element Rows
1
Static Radial Load Capacity
16,000 lbf
Roller Material Grade
52100
Static Axial Load Capacity
16,000 lbf
Drive Type
None
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Duty Type
Heavy
Bearing Material Grade
AISI 52100
Features
VCR Series Bearings are Designed to Handle Both Axial and Radial Loads by Using Tapered Roller Bearings or Deep Groove Ball Bearings
Minimum Temperature
-30 Degrees F
Load Direction
Radial

Description

Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 4 9/16 in, Roller Diameter 4 1/2 in, Roller Head Type V-Groove, Roller Material Alloy Steel, Roller Width 2 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Tapered Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.