Zoro Homepage

Track Roller, Stud, V-Groove, Dia 6-1/2 In.

  • Mfr # VCR-6-1/2

  • Zoro # G8190646


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
V-Groove
Face Design
Plain
Roller Dia.
6.5 in
Roller Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCR-6-1/2
Zoro #
G8190646
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
6.5 in
Roller Width
3 in
Stud Dia.
2 in
Stud Length
4 1/2 in
Stud Length (In.)
4.500
Roller Width (In.)
3.0000
Thread Length (In.)
2.5 in
Roller Dia. (In.)
6.500
Stud Dia. (In.)
2.000
Thread Size
2-12
Overall Length
7 9/16 in
Stud Thread Length
2 1/2 in
Stud Diameter
2 in
Roller Diameter
6 1/2 in
Stud Thread Size
2"-12
Hex Drive Size
5/8 in

Details

Roller Style
Heavy Stud
Roller Shape
V-Groove
Face Design
Plain
Stud Type
Concentric
Stud Material
Alloy Steel
Item
Track Roller
Bearing Type
Tapered Roller
Dynamic Load Capacity (Lb.)
35,800 lb
Number of Bearings
1
Static Load Capacity (Lb.)
40,000 lb
Agency Compliance
ABMA
Type
Stud
Roller Material
Alloy Steel
Bearing Material
Alloy Steel
Roller Type
V-Groove
System of Measurement
Inch
Features
VCR Series Bearings are Designed to Handle Both Axial and Radial Loads by Using Tapered Roller Bearings or Deep Groove Ball Bearings
Standards
ABMA
V-Groove Angle
90 Degrees
Load Direction
Radial
Duty Type
Heavy
Bearing Material Grade
AISI 52100
Static Radial Load Capacity
40,000 lbf
Minimum Temperature
-30 Degrees F
Closure
Open
Rolling Element Rows
1
Dynamic Radial Load Capacity
35,800 lbf
Drive Location
Stud
Roller Head Type
V-Groove
Maximum Temperature
250 Degrees F
Drive Type
None
Static Axial Load Capacity
40,000 lbf
Roller Material Grade
52100

Description

Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 7 9/16 in, Roller Diameter 6 1/2 in, Roller Head Type V-Groove, Roller Material Alloy Steel, Roller Width 3 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 2 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Tapered Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.