Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Roller, Stud, V-Groove, Dia 8-1/2 In.

  • Mfr # VCR-8-1/2

  • Zoro # G8463481


product price: $720.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
V-Groove
Face Design
Plain
Roller Dia.
8.5 in
Roller Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCR-8-1/2
Zoro #
G8463481
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
8.5 in
Roller Width
3 in
Stud Dia.
2.5 in
Stud Length
5 1/2 in
Stud Dia. (In.)
2.500
Roller Width (In.)
3.0000
Roller Dia. (In.)
8.500
Stud Length (In.)
5.500
Thread Size
2-1/2-12
Thread Length (In.)
3.25 in
Stud Thread Size
2 1/2"-12
Hex Drive Size
5/8 in
Roller Diameter
8 1/2 in
Overall Length
8 9/16 in
Stud Diameter
2 1/2 in
Stud Thread Length
3 1/4 in

Details

Roller Style
Heavy Stud
Roller Shape
V-Groove
Face Design
Plain
Stud Type
Concentric
Stud Material
Alloy Steel
Bearing Type
Tapered Roller
Static Load Capacity (Lb.)
62,000 lb
Agency Compliance
ABMA
Item
Track Roller
Number of Bearings
1
Roller Material
Alloy Steel
Bearing Material
Alloy Steel
Type
Stud
Roller Type
V-Groove
Dynamic Load Capacity (Lb.)
35,800 lb
Rolling Element Rows
1
Drive Type
None
Drive Location
Stud
Maximum Temperature
250 Degrees F
Duty Type
Heavy
Roller Material Grade
52100
Static Radial Load Capacity
62,000 lbf
Closure
Open
Features
VCR Series Bearings are Designed to Handle Both Axial and Radial Loads by Using Tapered Roller Bearings or Deep Groove Ball Bearings
System of Measurement
Inch
Roller Head Type
V-Groove
V-Groove Angle
90 Degrees
Standards
ABMA
Minimum Temperature
-30 Degrees F
Static Axial Load Capacity
62,000 lbf
Load Direction
Radial
Bearing Material Grade
AISI 52100
Dynamic Radial Load Capacity
35,800 lbf

Description

Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 8 9/16 in, Roller Diameter 8 1/2 in, Roller Head Type V-Groove, Roller Material Alloy Steel, Roller Width 3 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 2 1/2 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Tapered Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.