Zoro Homepage

Track Roller, V-Groove, Eccentric, 2 In

  • Mfr # VCR-2-E

  • Zoro # G4414794


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
V-Groove
Face Design
Plain
Roller Dia.
2 in
Roller Width
27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCR-2-E
Zoro #
G4414794
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
2 in
Roller Width
27/32 in
Stud Dia.
0.5 in
Stud Length
1 1/4 in
Stud Dia. (In.)
0.500
Thread Length (In.)
0.625 in
Roller Dia. (In.)
2.000
Stud Length (In.)
1.250
Thread Size
1/2-20
Roller Width (In.)
0.8438
Stud Thread Size
1/2"-20
Overall Length
2 5/32 in
Hex Drive Size
3/16 in
Stud Diameter
1/2 in
Stud Thread Length
5/8 in
Roller Diameter
2 in

Details

Roller Style
Heavy Stud
Roller Shape
V-Groove
Face Design
Plain
Stud Type
Eccentric
Bearing Type
Ball
Stud Material
Alloy Steel
Roller Type
V-Groove, Eccentric
Static Load Capacity (Lb.)
600 lb
Number of Bearings
1
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
1,350 lb
Roller Material
Alloy Steel
Bearing Material
Alloy Steel
Item
Track Roller
Type
Stud
Maximum Temperature
250 Degrees F
Bearing Material Grade
AISI 52100
Lube Port Location
Roller Head, Stud End, Stud Side
Drive Type
None
Load Direction
Radial
Minimum Temperature
-30 Degrees F
Closure
Open
Features
Designed to Handle Both Axial and Radial Loads
Static Radial Load Capacity
600 lbf
Static Axial Load Capacity
600 lbf
V-Groove Angle
90 Degrees
System of Measurement
Inch
Standards
ABMA
Drive Location
Stud
Roller Material Grade
52100
Duty Type
Heavy
Dynamic Radial Load Capacity
1,350 lbf
Roller Head Type
V-Groove
Rolling Element Rows
1

Description

Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 2 5/32 in, Roller Diameter 2 in, Roller Head Type V-Groove, Roller Material Alloy Steel, Roller Width 27/32 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 1/2 In.-20, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Drive Location Stud, Dynamic Radial Load Capacity 1,350 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.