Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Roller, V-Groove, Eccentric, 3-1/2 In

  • Mfr # VCR-3-1/2-E

  • Zoro # G4414812


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
V-Groove
Face Design
Plain
Roller Dia.
3.5 in
Roller Width
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCR-3-1/2-E
Zoro #
G4414812
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
3.5 in
Roller Width
1 11/16 in
Stud Dia.
0.875 in
Stud Length
2 in
Roller Dia. (In.)
3.500
Thread Length (In.)
1.125 in
Thread Size
7/8-14
Stud Length (In.)
2.000
Roller Width (In.)
1.6875
Stud Dia. (In.)
0.875
Roller Diameter
3 1/2 in
Hex Drive Size
5/16 in
Stud Diameter
7/8 in
Stud Thread Size
7/8"-14
Overall Length
3 3/4 in
Stud Thread Length
1 1/8 in

Details

Roller Style
Heavy Stud
Roller Shape
V-Groove
Face Design
Plain
Stud Type
Eccentric
Number of Bearings
1
Static Load Capacity (Lb.)
2,000 lb
Bearing Material
Alloy Steel
Roller Material
Alloy Steel
Roller Type
V-Groove, Eccentric
Stud Material
Alloy Steel
Agency Compliance
ABMA
Bearing Type
Tapered Roller
Item
Track Roller
Type
Stud
Dynamic Load Capacity (Lb.)
3,490 lb
V-Groove Angle
90 Degrees
Dynamic Radial Load Capacity
3,490 lbf
Features
Designed to Handle Both Axial and Radial Loads
Rolling Element Rows
1
System of Measurement
Inch
Load Direction
Radial
Drive Location
Stud
Maximum Temperature
250 Degrees F
Bearing Material Grade
AISI 52100
Closure
Open
Duty Type
Heavy
Drive Type
None
Static Radial Load Capacity
2,000 lbf
Roller Material Grade
52100
Lube Port Location
Roller Head, Stud End, Stud Side
Roller Head Type
V-Groove
Minimum Temperature
-30 Degrees F
Static Axial Load Capacity
2,000 lbf
Standards
ABMA

Description

Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 3 3/4 in, Roller Diameter 3 1/2 in, Roller Head Type V-Groove, Roller Material Alloy Steel, Roller Width 1 11/16 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 7/8 In.-14, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Tapered Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.