Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Roller, Yoke, Bore Dia. 1-3/4 In

  • Mfr # PYR-5

  • Zoro # G4415205


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Yoke
Roller Shape
Flat
Roller Dia.
5 in
Roller Width
2 3/4 in
Bore Dia.
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PYR-5
Zoro #
G4415205
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
5 in
Roller Width
2 3/4 in
Bore Dia.
1.75 in
Bore Dia. (In.)
1.750
Roller Width (In.)
2.7500
Roller Dia. (In.)
5.000
Overall Length
2 7/8 in
Bore Diameter
1 3/4 in
Roller Diameter
5 in

Details

Roller Style
Heavy Yoke
Roller Shape
Flat
Bearing Type
Tapered Roller
Bearing Material
Alloy Steel
Number of Bearings
1
Static Load Capacity (Lb.)
51,900 lb
Item
Yoke Roller
Type
Yoke
Roller Type
Plain
Roller Material
Alloy Steel
Dynamic Load Capacity (Lb.)
33,300 lb
Stud Material
Alloy Steel
Agency Compliance
ABMA
Features
Large Lubrication Reservoir
Rolling Element Rows
2
Dynamic Radial Load Capacity
33,300 lbf
Standards
ABMA
Roller Head Type
Flat
Duty Type
Heavy
Roller Material Grade
52100
Bearing Material Grade
52100
Seal Type
Contact
Load Direction
Radial, Thrust
For Environment
High Temperature
System of Measurement
Inch
Closure
Double Sealed
Maximum Temperature
250 Degrees F
Seal Material
Acetyl
Minimum Temperature
-40 Degrees F

Description

Yoke Roller, Bore Diameter 1 3/4 in, Closure Double Sealed, Duty Type Heavy, For Environment High Temperature, Overall Length 2 7/8 in, Roller Diameter 5 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 2 3/4 in, Rolling Element Rows 2, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Tapered Roller, Dynamic Radial Load Capacity 33,300 lbf, Features Large Lubrication Reservoir

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.