Zoro Homepage

Track Roller, Yoke, Dia. 1-1/8 In., Flanged

  • Mfr # FYR-3-1/2

  • Zoro # G4417637


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Yoke
Roller Shape
Flat Flanged
Roller Dia.
3.5 in
Roller Width
2 in
Bore Dia.
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FYR-3-1/2
Zoro #
G4417637
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
3.5 in
Roller Width
2 in
Bore Dia.
1.125 in
Roller Width (In.)
2.0000
Bore Dia. (In.)
1.125
Roller Dia. (In.)
3.500
Roller Diameter
3 1/2 in
Flange Diameter
4.44 in
Bore Diameter
1 1/8 in
Flange Thickness
0.59 in
Overall Length
2 3/64 in

Details

Roller Style
Heavy Yoke
Roller Shape
Flat Flanged
Dynamic Load Capacity (Lb.)
17,600 lb
Agency Compliance
ABMA
Number of Bearings
1
Item
Yoke Roller
Bearing Material
Alloy Steel
Bearing Type
Tapered Roller
Type
Yoke
Roller Material
Alloy Steel
Roller Type
Flanged
Stud Material
Alloy Steel
Static Load Capacity (Lb.)
27,200 lb
Roller Material Grade
52100
System of Measurement
Inch
Rolling Element Rows
2
Standards
ABMA
Duty Type
Heavy
Dynamic Radial Load Capacity
17,600 lbf
Features
Large Lubrication Reservoir
Load Direction
Radial, Thrust
Roller Head Type
Flanged
Bearing Material Grade
52100
Closure
Double Sealed
For Environment
High Temperature
Seal Type
Contact
Seal Material
Acetyl
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F

Description

Yoke Roller, Bore Diameter 1 1/8 in, Closure Double Sealed, Duty Type Heavy, For Environment High Temperature, Overall Length 2 3/64 in, Roller Diameter 3 1/2 in, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 2 in, Rolling Element Rows 2, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Tapered Roller, Dynamic Radial Load Capacity 17,600 lbf, Features Large Lubrication Reservoir, Flange Diameter 4.44 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.