Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Roller, Yoke, Dia. 1 In., Flanged

  • Mfr # FYR-3-1/4

  • Zoro # G4415232


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Yoke
Roller Shape
Flat Flanged
Roller Dia.
3.25 in
Roller Width
1 3/4 in
Bore Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FYR-3-1/4
Zoro #
G4415232
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
3.25 in
Roller Width
1 3/4 in
Bore Dia.
1 in
Bore Dia. (In.)
1.000
Roller Width (In.)
1.7500
Roller Dia. (In.)
3.250
Flange Thickness
0.59 in
Roller Diameter
3 1/4 in
Overall Length
1 51/64 in
Bore Diameter
1 in
Flange Diameter
4.19 in

Details

Roller Style
Heavy Yoke
Roller Shape
Flat Flanged
Dynamic Load Capacity (Lb.)
14,300 lb
Roller Material
Alloy Steel
Roller Type
Flanged
Type
Yoke
Number of Bearings
1
Agency Compliance
ABMA
Stud Material
Alloy Steel
Static Load Capacity (Lb.)
20,000 lb
Item
Yoke Roller
Bearing Type
Tapered Roller
Bearing Material
Alloy Steel
Bearing Material Grade
52100
Dynamic Radial Load Capacity
14,300 lbf
Rolling Element Rows
2
Roller Head Type
Flanged
For Environment
High Temperature
Duty Type
Heavy
Seal Type
Contact
Features
Large Lubrication Reservoir
Standards
ABMA
Roller Material Grade
52100
Load Direction
Radial, Thrust
System of Measurement
Inch
Closure
Double Sealed
Seal Material
Acetyl
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F

Description

Yoke Roller, Bore Diameter 1 in, Closure Double Sealed, Duty Type Heavy, For Environment High Temperature, Overall Length 1 51/64 in, Roller Diameter 3 1/4 in, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 1 3/4 in, Rolling Element Rows 2, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Tapered Roller, Dynamic Radial Load Capacity 14,300 lbf, Features Large Lubrication Reservoir, Flange Diameter 4.19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.