Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Roller, Yoke, Dia. 1 In., Flanged

  • Mfr # FYR-3

  • Zoro # G4415223


product price: $125.19
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Yoke
Roller Shape
Flat Flanged
Roller Dia.
3 in
Roller Width
1 3/4 in
Bore Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FYR-3
Zoro #
G4415223
UPC #
651041149571
Country of Origin
Multiple

Dimensions

Roller Dia.
3 in
Roller Width
1 3/4 in
Bore Dia.
1 in
Roller Dia. (In.)
3.000
Bore Dia. (In.)
1.000
Roller Width (In.)
1.7500
Bore Diameter
1 in
Flange Diameter
3.94 in
Flange Thickness
0.59 in
Roller Diameter
3 in
Overall Length
1 51/64 in

Details

Roller Style
Heavy Yoke
Roller Shape
Flat Flanged
Roller Material
Alloy Steel
Dynamic Load Capacity (Lb.)
14,300 lb
Stud Material
Alloy Steel
Agency Compliance
ABMA
Item
Yoke Roller
Bearing Material
Alloy Steel
Number of Bearings
1
Type
Yoke
Roller Type
Flanged
Static Load Capacity (Lb.)
20,000 lb
Bearing Type
Tapered Roller
Dynamic Radial Load Capacity
14,300 lbf
Seal Type
Contact
Roller Material Grade
52100
Bearing Material Grade
52100
Closure
Double Sealed
Features
Large Lubrication Reservoir
Rolling Element Rows
2
Standards
ABMA
Roller Head Type
Flanged
Load Direction
Radial, Thrust
Duty Type
Heavy
For Environment
High Temperature
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Seal Material
Acetyl

Description

Yoke Roller, Bore Diameter 1 in, Closure Double Sealed, Duty Type Heavy, For Environment High Temperature, Overall Length 1 51/64 in, Roller Diameter 3 in, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 1 3/4 in, Rolling Element Rows 2, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Tapered Roller, Dynamic Radial Load Capacity 14,300 lbf, Features Large Lubrication Reservoir, Flange Diameter 3.94 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.