Zoro Homepage

Track Roller, Yoke, Dia 2-1/4 In., V-Groove

  • Mfr # VYR-7-1/2

  • Zoro # G8371377


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Yoke
Roller Shape
V-Groove
Roller Dia.
7.5 in
Roller Width
3 1/4 in
Bore Dia.
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VYR-7-1/2
Zoro #
G8371377
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
7.5 in
Roller Width
3 1/4 in
Bore Dia.
2.25 in
Roller Dia. (In.)
7.500
Roller Width (In.)
3.2500
Bore Dia. (In.)
2.250
Bore Diameter
2 1/4 in
Overall Length
3 3/8 in
Roller Diameter
7 1/2 in

Description

Yoke Roller, Bore Diameter 2 1/4 in, Closure Double Sealed, Duty Type Heavy, For Environment High Temperature, Overall Length 3 3/8 in, Roller Diameter 7 1/2 in, Roller Head Type V-Groove, Roller Material Alloy Steel, Roller Width 3 1/4 in, Rolling Element Rows 2, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Tapered Roller, Dynamic Radial Load Capacity 35,800 lbf, Features Large Lubrication Reservoir

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.