Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Roller, Yoke, Dia. 3/4 In., Flanged

  • Mfr # FYR-2-1/2

  • Zoro # G4415214


product price: $99.95
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Yoke
Roller Shape
Flat Flanged
Roller Dia.
2.5 in
Roller Width
1 1/2 in
Bore Dia.
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FYR-2-1/2
Zoro #
G4415214
UPC #
651041220485
Country of Origin
Multiple

Dimensions

Roller Dia.
2.5 in
Roller Width
1 1/2 in
Bore Dia.
0.75 in
Bore Dia. (In.)
0.750
Roller Dia. (In.)
2.500
Roller Width (In.)
1.5000
Roller Diameter
2 1/2 in
Flange Diameter
3.19 in
Overall Length
1 35/64 in
Bore Diameter
3/4 in
Flange Thickness
0.5 in

Details

Roller Style
Heavy Yoke
Roller Shape
Flat Flanged
Number of Bearings
1
Type
Yoke
Bearing Type
Tapered Roller
Stud Material
Alloy Steel
Dynamic Load Capacity (Lb.)
11,000 lb
Static Load Capacity (Lb.)
7,630 lb
Bearing Material
Alloy Steel
Item
Yoke Roller
Agency Compliance
ABMA
Roller Material
Alloy Steel
Roller Type
Flanged
For Environment
High Temperature
Load Direction
Radial, Thrust
Standards
ABMA
Bearing Material Grade
52100
Seal Type
Contact
Duty Type
Heavy
Rolling Element Rows
2
System of Measurement
Inch
Roller Head Type
Flanged
Roller Material Grade
52100
Dynamic Radial Load Capacity
10,880 lbf
Features
Large Lubrication Reservoir
Closure
Double Sealed
Seal Material
Acetyl
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F

Description

Yoke Roller, Bore Diameter 3/4 in, Closure Double Sealed, Duty Type Heavy, For Environment High Temperature, Overall Length 1 35/64 in, Roller Diameter 2 1/2 in, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 1 1/2 in, Rolling Element Rows 2, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Tapered Roller, Dynamic Radial Load Capacity 10,880 lbf, Features Large Lubrication Reservoir

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.