Unsealed, Hex, Eccentric, Crowned
- Mfr # MCR-13-BE
- Zoro # G623390585
product price:Â
$
44.89
/ea
Key Features
Closure
Open
Stud Thread Size
M5x0.80
Number of Rows
1
Roller Width
9 mm
Roller Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-13-BE
- Zoro #
- G623390585
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stud Thread Size
- M5x0.80
- Roller Width
- 9 mm
- Stud Length
- 13 mm
- Roller Diameter
- 13 mm
- Overall Length
- 23 mm
- Stud Thread Length
- 7.5 mm
- Stud Diameter
- 5 mm
- Length
- 23 mm
Details
- Item
- Stud Roller
- Closure
- Open
- Number of Rows
- 1
- Roller Material
- Alloy Steel
- System of Measurement
- Metric
- Series
- MCR
- Bearing Type
- Needle Roller
- Duty Type
- Standard
- Roller Head Type
- Crowned
- Bearing Lubrication
- Relubricateable
- Stud Material
- Alloy Steel
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
- Roller Type
- Hex Socket Crowned
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 23 mm, Roller Diameter 13 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 9 mm, Stud Material Alloy Steel, Stud Thread Size M5x0.80, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.