Shop SMITH BEARING
See all product information
Create Account
Unsealed, Hex, Eccentric, Crowned
- Mfr # MCR-30-BE
- Zoro # G723389069
product price:Â
$
82.55
/ea
Key Features
Closure
Open
Bearing Lubrication
Relubricateable
Stud Thread Length
13 mm
Roller Diameter
30 mm
Roller Width
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-30-BE
- Zoro #
- G723389069
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stud Thread Length
- 13 mm
- Roller Diameter
- 30 mm
- Roller Width
- 14 mm
- Overall Length
- 40 mm
- Stud Length
- 25 mm
- Stud Thread Size
- M12x1.50
- Stud Diameter
- 12 mm
- Length
- 40 mm
Details
- Item
- Stud Roller
- Closure
- Open
- Bearing Lubrication
- Relubricateable
- Series
- MCR
- Duty Type
- Standard
- Stud Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Number of Rows
- 1
- Roller Head Type
- Crowned
- System of Measurement
- Metric
- Roller Material
- Alloy Steel
- Roller Type
- Hex Socket Crowned
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 40 mm, Roller Diameter 30 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 14 mm, Stud Material Alloy Steel, Stud Thread Size M12x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.