Shop SMITH BEARING
See all product information
Create Account
Unsealed, Hex, Eccentric, Crowned
- Mfr # MCR-52-BE
- Zoro # G523387555
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Roller Diameter
52 mm
Bearing Type
Needle Roller
Roller Material
Alloy Steel
Stud Thread Length
21 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-52-BE
- Zoro #
- G523387555
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roller Diameter
- 52 mm
- Stud Thread Length
- 21 mm
- Roller Width
- 24 mm
- Overall Length
- 66 mm
- Stud Thread Size
- M20x1.50
- Stud Length
- 40.5 mm
- Stud Diameter
- 20 mm
- Length
- 66 mm
Details
- Item
- Stud Roller
- Bearing Type
- Needle Roller
- Roller Material
- Alloy Steel
- System of Measurement
- Metric
- Stud Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Number of Rows
- 1
- Closure
- Open
- Duty Type
- Standard
- Series
- MCR
- Roller Head Type
- Crowned
- Roller Type
- Hex Socket Crowned
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 66 mm, Roller Diameter 52 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 24 mm, Stud Material Alloy Steel, Stud Thread Size M20x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.