Unsealed, Hex, Eccentric, Crowned
- Mfr # MCR-72-BE
- Zoro # G623388124
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Number of Rows
1
Roller Width
29 mm
Bearing Type
Needle Roller
Closure
Open
Overall Length
80 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-72-BE
- Zoro #
- G623388124
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Number of Rows
- 1
- Bearing Type
- Needle Roller
- Closure
- Open
- Series
- MCR
- Duty Type
- Standard
- Roller Head Type
- Crowned
- Bearing Lubrication
- Relubricateable
- Roller Material
- Alloy Steel
- System of Measurement
- Metric
- Stud Material
- Alloy Steel
- Roller Style
- Stud
- Roller Type
- Hex Socket Crowned
- Stud Type
- Standard with Eccentric Bushing
Dimensions
- Roller Width
- 29 mm
- Overall Length
- 80 mm
- Roller Diameter
- 72 mm
- Stud Thread Size
- M24x1.50
- Stud Length
- 49.5 mm
- Stud Thread Length
- 25 mm
- Stud Diameter
- 24 mm
- Length
- 80 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 80 mm, Roller Diameter 72 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 29 mm, Stud Material Alloy Steel, Stud Thread Size M24x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.