Shop SMITH BEARING
See all product information
Create Account
Unsealed, Hex, Eccentric, Crowned
- Mfr # MCR-90-BE
- Zoro # G123387603
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Number of Rows
1
System of Measurement
Metric
Stud Thread Size
M30x1.50
Overall Length
100 mm
Stud Length
63 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-90-BE
- Zoro #
- G123387603
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stud Thread Size
- M30x1.50
- Overall Length
- 100 mm
- Stud Length
- 63 mm
- Stud Thread Length
- 32 mm
- Roller Diameter
- 90 mm
- Roller Width
- 35 mm
- Stud Diameter
- 30 mm
- Length
- 100 mm
Details
- Item
- Stud Roller
- Number of Rows
- 1
- System of Measurement
- Metric
- Roller Head Type
- Crowned
- Roller Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Duty Type
- Standard
- Stud Material
- Alloy Steel
- Closure
- Open
- Bearing Type
- Needle Roller
- Series
- MCR
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket Crowned
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 100 mm, Roller Diameter 90 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 35 mm, Stud Material Alloy Steel, Stud Thread Size M30x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.