Shop SMITH BEARING
See all product information
Create Account
Unsealed, Hex, Eccentric, Crowned
- Mfr # MCRV-16-BE
- Zoro # G423387747
product price:Â
$
62.35
/ea
Key Features
Roller Diameter
16 mm
Bearing Type
Needle Roller
System of Measurement
Metric
Number of Rows
1
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-16-BE
- Zoro #
- G423387747
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roller Diameter
- 16 mm
- Stud Thread Size
- M6x1.00
- Overall Length
- 28 mm
- Stud Thread Length
- 8 mm
- Roller Width
- 11 mm
- Stud Length
- 16 mm
- Stud Diameter
- 6 mm
- Length
- 28 mm
Details
- Item
- Stud Roller
- Bearing Type
- Needle Roller
- System of Measurement
- Metric
- Number of Rows
- 1
- Bearing Lubrication
- Relubricateable
- Stud Material
- Alloy Steel
- Duty Type
- Standard
- Roller Material
- Alloy Steel
- Roller Head Type
- Crowned
- Closure
- Open
- Series
- MCRV
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket Crowned
- Roller Style
- Stud
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 28 mm, Roller Diameter 16 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M6x1.00, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.