Shop SMITH BEARING
See all product information
Create Account
Unsealed, Hex, Eccentric, Crowned
- Mfr # MCRV-40-BE
- Zoro # G123390016
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Stud Thread Size
M18x1.50
Stud Thread Length
19 mm
Roller Material
Alloy Steel
Duty Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-40-BE
- Zoro #
- G123390016
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stud Thread Size
- M18x1.50
- Stud Thread Length
- 19 mm
- Overall Length
- 58 mm
- Roller Width
- 20 mm
- Roller Diameter
- 40 mm
- Stud Length
- 36.5 mm
- Stud Diameter
- 18 mm
- Length
- 58 mm
Details
- Item
- Stud Roller
- System of Measurement
- Metric
- Roller Material
- Alloy Steel
- Duty Type
- Standard
- Series
- MCRV
- Bearing Type
- Needle Roller
- Bearing Lubrication
- Relubricateable
- Closure
- Open
- Roller Head Type
- Crowned
- Number of Rows
- 1
- Stud Material
- Alloy Steel
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
- Roller Type
- Hex Socket Crowned
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 58 mm, Roller Diameter 40 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 20 mm, Stud Material Alloy Steel, Stud Thread Size M18x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.