Shop SMITH BEARING
See all product information
Create Account
Unsealed, Hex, Eccentric, Cylindrical
- Mfr # MCR-72-BEC
- Zoro # G823388139
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Stud Length
49.5 mm
Overall Length
80 mm
Series
MCR
Number of Rows
1
Roller Head Type
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-72-BEC
- Zoro #
- G823388139
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Series
- MCR
- Number of Rows
- 1
- Roller Head Type
- Flat
- Bearing Type
- Needle Roller
- Roller Material
- Alloy Steel
- Duty Type
- Standard
- Stud Material
- Alloy Steel
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Closure
- Open
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
Dimensions
- Stud Length
- 49.5 mm
- Overall Length
- 80 mm
- Roller Diameter
- 72 mm
- Stud Thread Size
- M24x1.50
- Stud Thread Length
- 25 mm
- Roller Width
- 29 mm
- Stud Diameter
- 24 mm
- Length
- 80 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 80 mm, Roller Diameter 72 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 29 mm, Stud Material Alloy Steel, Stud Thread Size M24x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.