Shop SMITH BEARING
See all product information
Create Account
Unsealed, Hex, Eccentric, Cylindrical
- Mfr # MCRV-22-BEC
- Zoro # G523388347
product price:Â
$
69.99
/ea
Key Features
Roller Width
12 mm
Duty Type
Standard
Stud Material
Alloy Steel
Overall Length
36 mm
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-22-BEC
- Zoro #
- G523388347
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Duty Type
- Standard
- Stud Material
- Alloy Steel
- Number of Rows
- 1
- Series
- MCRV
- Bearing Type
- Needle Roller
- System of Measurement
- Metric
- Roller Head Type
- Flat
- Closure
- Open
- Roller Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
Dimensions
- Roller Width
- 12 mm
- Overall Length
- 36 mm
- Stud Length
- 23 mm
- Stud Thread Length
- 12 mm
- Roller Diameter
- 22 mm
- Stud Thread Size
- M10x1.00
- Stud Diameter
- 10 mm
- Length
- 36 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 36 mm, Roller Diameter 22 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 12 mm, Stud Material Alloy Steel, Stud Thread Size M10x1.00, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.