Unsealed, Hex, Eccentric, Cylindrical
- Mfr # MCRV-26-BEC
- Zoro # G523389061
product price:Â
$
71.99
/ea
Key Features
Closure
Open
Overall Length
36 mm
Roller Width
12 mm
Roller Diameter
26 mm
Stud Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-26-BEC
- Zoro #
- G523389061
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 36 mm
- Roller Width
- 12 mm
- Roller Diameter
- 26 mm
- Stud Thread Size
- M10x1.00
- Stud Thread Length
- 12 mm
- Stud Length
- 23 mm
- Stud Diameter
- 10 mm
- Length
- 36 mm
Details
- Item
- Stud Roller
- Closure
- Open
- Stud Material
- Alloy Steel
- Series
- MCRV
- Duty Type
- Standard
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- Bearing Type
- Needle Roller
- Roller Head Type
- Flat
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
- Stud Type
- Standard with Eccentric Bushing
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 36 mm, Roller Diameter 26 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 12 mm, Stud Material Alloy Steel, Stud Thread Size M10x1.00, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.