Unsealed, Screwdriver, Eccentric, Cyclin
- Mfr # MCR-13-EC
- Zoro # G723387805
product price:Â
$
44.89
/ea
Key Features
Bearing Type
Needle Roller
Stud Thread Size
M5x0.80
Roller Head Type
Flat
Stud Thread Length
7.5 mm
Stud Length
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-13-EC
- Zoro #
- G723387805
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stud Thread Size
- M5x0.80
- Stud Thread Length
- 7.5 mm
- Stud Length
- 13 mm
- Overall Length
- 23 mm
- Roller Width
- 9 mm
- Roller Diameter
- 13 mm
- Stud Diameter
- 5 mm
- Length
- 23 mm
Details
- Item
- Stud Roller
- Bearing Type
- Needle Roller
- Roller Head Type
- Flat
- Number of Rows
- 1
- Closure
- Open
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- Duty Type
- Standard
- Series
- MCR
- Roller Style
- Stud
- Roller Type
- Slotted Flat
- Stud Type
- Standard with Eccentric Bushing
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 23 mm, Roller Diameter 13 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 9 mm, Stud Material Alloy Steel, Stud Thread Size M5x0.80, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.