Unsealed, Screwdriver, Eccentric, Cyclin
- Mfr # MCR-19-EC
- Zoro # G323390007
product price:Â
$
66.19
/ea
Key Features
Duty Type
Standard
System of Measurement
Metric
Stud Length
20 mm
Bearing Lubrication
Relubricateable
Bearing Type
Needle Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-19-EC
- Zoro #
- G323390007
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stud Length
- 20 mm
- Stud Thread Length
- 10 mm
- Overall Length
- 32 mm
- Roller Diameter
- 19 mm
- Stud Thread Size
- M80x1.25
- Roller Width
- 11 mm
- Stud Diameter
- 8 mm
- Length
- 32 mm
Details
- Item
- Stud Roller
- Duty Type
- Standard
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Bearing Type
- Needle Roller
- Stud Material
- Alloy Steel
- Roller Head Type
- Flat
- Roller Material
- Alloy Steel
- Series
- MCR
- Closure
- Open
- Number of Rows
- 1
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Slotted Flat
- Roller Style
- Stud
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 32 mm, Roller Diameter 19 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M80x1.25, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.