Unsealed, Screwdriver, Eccentric, Cyclin
- Mfr # MCR-32-EC
- Zoro # G423387815
product price:Â
$
87.35
/ea
Key Features
Bearing Type
Needle Roller
Overall Length
40 mm
Roller Diameter
32 mm
Bearing Lubrication
Relubricateable
Series
MCR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-32-EC
- Zoro #
- G423387815
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 40 mm
- Roller Diameter
- 32 mm
- Roller Width
- 14 mm
- Stud Length
- 25 mm
- Stud Thread Size
- M12x1.50
- Stud Thread Length
- 13 mm
- Stud Diameter
- 12 mm
- Length
- 40 mm
Details
- Item
- Stud Roller
- Bearing Type
- Needle Roller
- Bearing Lubrication
- Relubricateable
- Series
- MCR
- Number of Rows
- 1
- Closure
- Open
- Duty Type
- Standard
- Stud Material
- Alloy Steel
- System of Measurement
- Metric
- Roller Material
- Alloy Steel
- Roller Head Type
- Flat
- Roller Type
- Slotted Flat
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 40 mm, Roller Diameter 32 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 14 mm, Stud Material Alloy Steel, Stud Thread Size M12x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.