Shop SMITH BEARING
See all product information
Create Account
Unsealed, Screwdriver, Eccentric, Cyclin
- Mfr # MCR-35-EC
- Zoro # G023390154
product price:Â
$
94.99
/ea
Key Features
Bearing Type
Needle Roller
Roller Diameter
35 mm
Bearing Lubrication
Relubricateable
Stud Material
Alloy Steel
Roller Width
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-35-EC
- Zoro #
- G023390154
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Type
- Needle Roller
- Bearing Lubrication
- Relubricateable
- Stud Material
- Alloy Steel
- Duty Type
- Standard
- Roller Head Type
- Flat
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- Series
- MCR
- Closure
- Open
- System of Measurement
- Metric
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Slotted Flat
- Roller Style
- Stud
Dimensions
- Roller Diameter
- 35 mm
- Roller Width
- 18 mm
- Stud Thread Size
- M16x1.50
- Overall Length
- 52 mm
- Stud Thread Length
- 17 mm
- Stud Length
- 32.5 mm
- Stud Diameter
- 16 mm
- Length
- 52 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 52 mm, Roller Diameter 35 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 18 mm, Stud Material Alloy Steel, Stud Thread Size M16x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.