Shop SMITH BEARING
See all product information
Create Account
Unsealed, Screwdriver, Eccentric, Cyclin
- Mfr # MCRV-13-EC
- Zoro # G123389157
product price:Â
$
44.89
/ea
Key Features
Stud Thread Size
M5x0.80
Duty Type
Standard
Series
MCRV
Roller Diameter
13 mm
Overall Length
23 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-13-EC
- Zoro #
- G123389157
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Duty Type
- Standard
- Series
- MCRV
- Bearing Lubrication
- Relubricateable
- Roller Head Type
- Flat
- System of Measurement
- Metric
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- Bearing Type
- Needle Roller
- Closure
- Open
- Stud Material
- Alloy Steel
- Roller Type
- Slotted Flat
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
Dimensions
- Stud Thread Size
- M5x0.80
- Roller Diameter
- 13 mm
- Overall Length
- 23 mm
- Roller Width
- 9 mm
- Stud Length
- 13 mm
- Stud Thread Length
- 7.5 mm
- Stud Diameter
- 5 mm
- Length
- 23 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 23 mm, Roller Diameter 13 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 9 mm, Stud Material Alloy Steel, Stud Thread Size M5x0.80, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.