Unsealed, Screwdriver, Eccentric, Cyclin
- Mfr # MCRV-35-EC
- Zoro # G123389751
product price:Â
$
94.99
/ea
Key Features
System of Measurement
Metric
Duty Type
Standard
Number of Rows
1
Roller Diameter
35 mm
Stud Length
32.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-35-EC
- Zoro #
- G123389751
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roller Diameter
- 35 mm
- Stud Length
- 32.5 mm
- Overall Length
- 52 mm
- Stud Thread Size
- M16x1.50
- Stud Thread Length
- 17 mm
- Roller Width
- 18 mm
- Stud Diameter
- 16 mm
- Length
- 52 mm
Details
- Item
- Stud Roller
- System of Measurement
- Metric
- Duty Type
- Standard
- Number of Rows
- 1
- Closure
- Open
- Bearing Type
- Needle Roller
- Series
- MCRV
- Stud Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Roller Head Type
- Flat
- Roller Material
- Alloy Steel
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Slotted Flat
- Roller Style
- Stud
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 52 mm, Roller Diameter 35 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 18 mm, Stud Material Alloy Steel, Stud Thread Size M16x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.